Buy more than* S$200* and get FREE SHIPPING

The Socket for 12.7Sq Impact Wheel Nuts, Thin Type

4.43 (7)
Caution
Specifically for wheel nuts and has a thin design, load-bearing properly is lower than normal sockets. Please pay attention to over torque.
Plug Angle (mm)
12.7
Dimensions L (mm)
110
...see all
Product Options
ADD TO CART
Dimensions D (mm) Weight (g) Color TRUSCO Part Number Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Weight (g) Color TRUSCO Part Number Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.7 223 Blue 395-6831 17 21 1PC 1 14145PM.110-17 10321762 29.97 SGD
In stock
25.7 231 Red 395-6849 19 23 1PC 1 14145PM.110-19 10321771 31.69 SGD
In stock
27.5 236 Yellow 395-6857 21 25 1PC 1 14145PM.110-21 10321787 32.98 SGD
In stock
29 248 White 395-6865 22 26 1PC 1 14145PM.110-22 10321796 35.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2016-04-11 07:44:23
I also use the size conveniently understandable. Although it is valid for the cover, it is a consumable item, so I would like you to sell it for about 10 units for repair.
This review is about item#10321787.
Removal of wheel nut
5
From Japan
On 2014-01-28 21:37:17
Although there are some products, it is hardest to crack. I think the cover is pros and cons. I do not need it.
This review is about item#10321771.
Tire change with electric impact wrench
5
From Japan
On 2013-03-20 22:55:27
Accuracy is good and play is little. Even when used with the same electric impact wrench, a larger torque is generated than a cheap thin-walled socket. Though KTC thin wall socket on hand does not have pin fixing hole, because it is made of koken, it is point raised due to the impact model. Durability is still unknown
This review is about item#10321787.
Tire exchange
1
From Japan
On 2013-01-14 18:11:58
It was good when I bought 21 mm (yellow) before, but 19 mm (red) I bought this time was scratched a lot and I was disappointed. Although there is no problem in terms of functioning, I'd like to ask for a replacement if possible.
This review is about item#10321771.
Tightening of the nut of a passenger car
5
From Japan
On 2011-11-13 21:01:18
Thin and very easy to use. I think strength is enough and I think it is equivalent to KTC.
This review is about item#10321787.
Replacement work of aluminum wheels of passenger cars
5
From Japan
On 2010-04-16 22:46:28
Up to now it was work with the adapter for the aluminum wheel attached, but with this it was easier to work. The color is yellow and easy to see.
This review is about item#10321787.
For desorption of aluminum wheels
5
From Japan
On 2010-03-17 21:06:43
Besides, I have several other thin impact sockets made by other companies (KTC · snap on etc) but I was in trouble because there were many sizes not entering recent aluminum. As far as I know, this Ko-ken's product is the thinnest for impact. Tentatively I bought a size 21, but I am planning to purchase 19 as well.
This review is about item#10321787.

Related Products