Buy more than* S$200* and get FREE SHIPPING

Female Screw Anchor Trio

3.00 (1)
Purpose
Switchboard, distribution board, metal goods, surface lattice, signs, interior construction, Switchboard, distribution board, metal goods, surface lattice, signs, interior construction
Maximum Pullout Strength (kgf)
210, 210
Maximum External Diameter (mm)
12.5, 12.5
Maximum Tightening Torque ([n m kgf / cm])
400[39.2], 400[39.2]
Screw Length (mm)
15, 15
Screw Diameter
3/8, 3/8
Finishing Material
Iron / chromate plating, Iron / chromate plating
Overall Length (mm)
56, 56
Accessories
Implantation holder, Injection holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 TR-3865 10403601 44.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for installation of piping indication bracket on ALC
3
From Japan
On 2016-09-29 18:17:12
I am satisfied that it can be used normally without problems.
This review is about item#10403601.

Related Products