Buy more than* S$200* and get FREE SHIPPING

Ceramic Chalk

2.00 (1)
Diameter (phi mm)
9.8
Color
White
Overall Length (mm)
80
Material
Calcium carbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(80PC) 1 CCH-1 10404405 12.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used indoors
2
From Japan
On 2016-02-10 14:57:44
I got misunderstood and purchased because I was too soft
This review is about item#10404405.

Related Products