Buy more than* S$200* and get FREE SHIPPING

Long pruning shears

4.86 (21)
Blade Length (mm)
65
...see all>
Product Options
ADD TO CART
Overall Length (m) Weight (g) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Weight (g) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 1070 - 1PC 1 N-100-2.0 10403127 65.99 SGD
In stock
1.0 690 For gardening and pruning 1PC 1 N-100-1.0 10403102 54.99 SGD
In stock
1.5 840 For gardening and pruning 1PC 1 N-100-1.5 10403111 69.99 SGD
In stock
0.6 510 For gardening and pruning 1PC 1 N-100-0.6 10403093 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Selection of planting trees
5
From Japan
On 2017-11-20 14:53:54
Takabedi scissors etc purchased by home center etc. so far can not cut much I ventured to buy it at your company, it was really well broken, I was impressed. Thank you very much.
This review is about item#10403127.
Pruning of plants
5
From Japan
On 2017-09-06 06:23:46
The sharpness is splendid. I am useful because I can do the work without repopulating the ladder.
This review is about item#10403093.
Fruit tree pruning operation
5
From Japan
On 2017-09-05 19:57:15
Many things with thorns such as black berry and raspberry can get good fruits, but I was in trouble with pruning work but I am saved because there is a length.
This review is about item#10403102.
Wisteria, pruned pruned branches such as Momige.
5
From Japan
On 2017-07-31 16:05:15
Purchased looking for cutting edge with professional finish. After delivery, I am satisfied with the excellent sharpness as expected.
This review is about item#10403111.
Garden tree. It is the selection of the fruit of the field.
5
From Japan
On 2017-06-20 00:03:47
Still, once used, product impressions can not be done, but it was light and easy to use is.
This review is about item#10403111.
Pruning of garden tree
5
From Japan
On 2017-06-08 17:32:20
It was lighter than 1.5 m and the sharpness was perfect so it did not make me a pain for a long time. Although it can cut to a considerably high place, there is a place that does not reach one step further and I used a stepladder and used it, so I felt it was convenient if there were two 1 m and 2 m.
This review is about item#10403111.
Planting of planting trees
4
From Japan
On 2017-05-03 21:45:30
The range reaching from the top of the tripod expanded by pruning work, the working efficiency rose to gun, and the number of times the tripod climbs up and down has decreased.
This review is about item#10403102.
High branch pruning in the garden
5
From Japan
On 2017-03-05 12:07:45
Up to now I have used a high branch pruned pinch, but I bought it by telling the plantkniver about a fish. It is a sharp feeling with spat and outstanding sharpness.
This review is about item#10403102.
Selection work of Takagi
5
From Japan
On 2017-01-26 18:02:11
Products that are not on the market such as home centers, I am very happy with it being made sturdy.
This review is about item#10403102.
Pruning of trees in green spaces
5
From Japan
On 2016-12-21 19:22:35
Nishigaki's long pruning shears are the best to purchase, so I purchased the second one this time. As a high cutting scissors for use in pruning the trees of the production green area, we have a long pruning scissors from Mr. Nishigaki and high cutting scissors with several telescopic accessories. Among them, the length was fixed and it was the simplest, but it was the long pruning scissors of Mr. Nishigaki who experienced the best, I had been experiencing from a long time ago. As the number of workers increased this time it depends on purchase of the second product of the same product.
This review is about item#10403127.

Related Products