Buy more than* S$200* and get FREE SHIPPING

Pro 200 Bud Cutting Shears

3.00 (2)
Blade Length (mm)
70
Weight (g)
140
Overall Length (mm)
200
Application
The bud end and for cut-flowers knob picking of a garden tree and a fruit tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-205 10403215 33.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Pruning of pine
5
From Japan
On 2016-02-05 17:30:28
Scissors of various and pruning, use (I'm using other manufacturers, easy-to-use best Nishigaki Kogyo of scissors is to me, I go to very light and also sharpness also good very mind.
This review is about item#10403215.
Shoot cutting at home garden
1
From Japan
On 2011-02-03 09:18:30
I bought it because it was a professional specification, but rust came up when I used it several times. The sharpness is also not as good as comparable with the comparable item, the feel of the hand grip and the spring is also not good, the grade is too low for the price. I ended up buying again.
This review is about item#10403215.

Related Products