Buy more than* S$200* and get FREE SHIPPING

Pro 200 Leaf Cutting Scissors Case

4.67 (3)
Weight (g)
280
Overall Length (mm)
340
Compatible Body
N-207, N-208
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-238 10403242 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Planting trees
4
From Japan
On 2016-03-03 23:02:15
Slightly big, I'm relieved to protect the scissors.
This review is about item#10403242.
Pruning of plants
5
From Japan
On 2015-10-28 16:23:25
It was a dish that it was a truly made leaf cutting shears and a just fit, as expected. I would also like to consider the pruning shears case separately.
This review is about item#10403242.
I love using a leaf cutting scissors and set
5
From Japan
On 2011-05-05 21:54:34
It does not collapse, it is strong and has durability.
This review is about item#10403242.

Related Products