Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Blade Length (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 180 750 535 1PC 1 N-370 10403267 47.99 SGD
Shipped after 2018-01-23
160 180 930 680 1PC 1 N-373 10403276 52.99 SGD
Shipped after 2018-01-23
180 200 990 700 1PC 1 N-374 10403285 55.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Planting of planting trees
2
From Japan
On 2013-10-17 20:03:24
It is a problem before using. In the explanation column of the item, it was described as "blade length 200 mm", so it was purchased, but in the actual product it was 180 mm in blade length (also labeled 180 mm in length on the label stuck on the product). Even with a difference of 20 mm, the use application will be changed so that I can not use it for the work I thought this time. Because mail order does not see the real thing, I believe the item explanation and decide to purchase, but please give accurate product introduction.
This review is about item#10403285.

Related Products