Buy more than* S$200* and get FREE SHIPPING

Pruning Shears

5.00 (1)
Blade Length (mm)
160
Weight (g)
830
Overall Length (mm)
670
Application
For cutting and leaf cutting of garden trees
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-385 10403321 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Planting with planting trees
5
From Japan
On 2013-03-06 19:28:05
Although it is a gum, it is very useful when you want to trim somewhat thick branches.
This review is about item#10403321.

Related Products