Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw for High Branch

2.00 (1)
Overall Length (m)
1.8
Blade Length (mm)
270
Weight (g)
660
Application
For garden tree, fruit tree pruning, For garden tree, fruit tree pruning
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 N-753 10403407 57.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Logging of trees
2
From Japan
On 2012-04-20 21:04:23
Adjusting the length is twisted and tightened, but it does not slip and there is no strong tightening and it extends without permission while cutting. There are times when the saw becomes thin and the force does not transfer well. Blade protective cover is small! Looking transparent and painful! There are times when the sharpness is good and bad, so it is difficult to judge.
This review is about item#10403407.

Related Products