Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tree Pruning Stick Pruner

4.50 (6)
Overall Length (m)
1.9-3.3
Blade Length (mm)
70
Weight (g)
About 1400
Accessories
X1 This saw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-129 10403416 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Selection of plants at high plants
4
From Japan
On 2017-12-29 08:29:06
Compared to the two-meter pruning shears of Nishigaki who I had last time I thought that sharpness was a little inferior.
This review is about item#10403416.
Harvesting fruits
3
From Japan
On 2017-11-23 06:41:48
Goods are respectable but heavy, so I made three stars. Although a saw was attached, it was disappointing because "stick of a shoulder strap" was not attached.
This review is about item#10403416.
On a high branch
5
From Japan
On 2017-07-19 09:20:46
I have high branch cutting scissors up to 1.6 M but I was in trouble not reaching branches of high places. I used it immediately, the thick branch of the high place broke without difficulty. It was quite useful because it can be lowered while grasping the cut branches.
This review is about item#10403416.
Pruning fruit tree High branch of high place
5
From Japan
On 2017-05-16 10:05:26
It is handy because the ground is unstable and the ladder will arrive in a place where it is not stable. Thick branches have become perfect as they use scissors and saws.
This review is about item#10403416.
Branch in the garden
5
From Japan
On 2015-09-08 01:28:46
I tried using it, but if I use it from a product I bought at a home center for professional use, I felt a heavy feeling.
This review is about item#10403416.
Mainly garden tree and tree
5
From Japan
On 2015-08-12 14:57:28
I bought it at the home center before, but since it was only one thing, I bought it from the monotaro so I bought it this time because it was good at Nishikaki industry which used before.
This review is about item#10403425.

Related Products