Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw for High Branch

Overall Length (m)
1.8-3.0
Blade Length (mm)
135
Weight (g)
1300
Application
For leaf cutting, fruit tree harvesting, For leaf cutting, fruit tree harvesting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 N-138 10403434 109.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products