Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File

4.70 (20)
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 30, 30 258, 258 Thunder type 385, 385 1PC 1 Thunder type 10406566 25.99 SGD
In stock
12, 12 30, 30 200, 200 S, S 346, 346 1PC 1 S 10406541 18.99 SGD
In stock
12, 12 30, 30 250, 250 L, L 396, 396 1PC 1 L 10406557 20.99 SGD
In stock
12 30 200 S 346 1pc 1 S 60978094 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Molding of wooden products
5
From Japan
On 2018-02-07 23:23:03
It was better than expected and the work was done efficiently. I am satisfied with finishing with details.
This review is about item#60978094.
Plastic processing, wood working
5
From Japan
On 2017-12-28 19:30:53
You can cut it well. Because it is also hard to clog, it is very useful for processing woodwork. Since the pitch of the dressing is different on both sides, it can be used as rough cutting day, medium cutting, so it is helpful.
This review is about item#10406541.
Roughing of putty
5
From Japan
On 2017-12-28 17:32:38
It is relatively easy to use because it makes rough sashimi of lines relatively
This review is about item#10406566.
Wood work
5
From Japan
On 2017-11-10 21:57:09
I wanted it because it was introduced on TV so I searched for a nearby DIY shop, but I ordered it immediately at this store without any shops. Even if you can use it it can be processed as fun and interesting.
This review is about item#10406541.
Wood work
5
From Japan
On 2017-10-06 20:55:31
It was good ease of use and working efficiency as seen on TV. I searched a few DIY shops in the neighborhood but it was saved without putting it.
This review is about item#10406541.
Final stroke before finishing sanding
5
From Japan
On 2017-05-31 20:28:47
I had large and medium eyes, but I wanted to know the existence of middle and small eyes and get it. The finish of the wooden skin is better than I imagined, making finishing easier.
This review is about item#60978094.
Casting resin
4
From Japan
On 2017-04-21 16:22:08
Used for epoxy resin cutting. You can cut well. Because it is difficult to clean
This review is about item#10406541.
Rough cutting of wood
5
From Japan
On 2017-04-08 20:51:56
Drop well with light force. It is easy to put out faces, it seems to last longer.
This review is about item#10406557.
I am using it for shoe wood type correction.
5
From Japan
On 2017-03-04 01:29:13
Because it is easy to use, it is useful. I would be happy if the cutting surface curves if possible!
This review is about item#10406541.
Wood shaping
5
From Japan
On 2017-02-21 20:23:34
You can cut it very well. I bought a large L size, I think that M size is more convenient to use, so I will buy it extra.
This review is about item#10406557.

Related Products