Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

12.7sq Adapter

5.00 (1)
Caution
When using an adapter, with a large insert angled wrench if you add a torque, you can surpass limitations and do damage. Please use the torque according to the internal drive on the small side.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions L (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions L (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0200 36 Bayonet 68 395-6881 1PC 1 14433A 10319251 26.99 SGD
In stock
- 44 Ball 146 - 1PC 1 14466A-B 10319294 29.99 SGD
In stock
2-0200 44 Bayonet 146 395-6903 1PC 1 14466A 10319285 29.99 SGD
In stock
- 36 Ball 68 - 1PC 1 14433A-B 10319267 26.99 SGD
In stock
- 42 Bayonet 135 - 1PC 1 14455A 10319276 32.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 09:31:49
I am very happy because it is not available in neighboring stores.
This review is about item#10319251.

Related Products