Buy more than* S$200* and get FREE SHIPPING

Power Cutter

5.00 (2)
Cutting Ability (mm) Iron Plate
1.2
Magnification
10
Type
Straight blade
Weight (g)
330
Overall Length (mm)
220
Caution
Please do not cut the stainless steel plate.
Application
For straight line cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T110 10396863 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning work
5
From Japan
On 2018-02-01 18:35:38
I do not need much power and it cuts. In the instructions, stainless steel was used without being used, but stainless steel has also expired on the thing which I used to date.
This review is about item#10396863.
Cutting of light roof material
5
From Japan
On 2017-04-12 16:10:22
Because the blade is thick or sharp, it does not need much force when cutting.
This review is about item#10396863.

Related Products