Buy more than* S$200* and get FREE SHIPPING

Scraper Y, Stainless Steel

3.00 (1)
Materials (Blade)
Total hardened stainless steel (HRC52 degree)
...see all>
Product Options
ADD TO CART
Material (Handle Part) Blade Width (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Handle Part) Blade Width (mm) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade polypropylene 58 222 R blade 1PC 1 #338 R 10395987 6.99 SGD
In stock
Reinforced PP 60 222 - 1PC 1 No.335 60943601 5.99 SGD
In stock
Reinforced PP 63 220 - 1PC 1 No.330 60943592 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To the hollow out of the lid of a canned can which is empty
3
From Japan
On 2017-11-27 22:01:56
I can use it without problems. I think that you can use properly depending on the application because the pattern is longer than the general skin of the tree
This review is about item#60943592.

Related Products