Buy more than* S$200* and get FREE SHIPPING

Aluminum Mini Nipper

3.33 (3)
Size (mm)
200
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
1.5
Weight (g)
197
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AB-200 10399051 17.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cutting of wire
5
From Japan
On 2014-08-23 01:06:49
First of all it is light. I do not get enough impression because there is not much frequency to use, but the iron wire of a certain thickness is satisfied with satisfaction without difficulty.
This review is about item#10399051.
Cutting of wire etc. (fine items such as wires can not be cut)
1
From Japan
On 2012-05-31 18:01:55
MADE IN JAPAN is crying. Blade matching is the worst! You can see the other side in the closed state. Accuracy has not come out from the recent century. It is defective or garbage.
This review is about item#10399051.
Construction
4
From Japan
On 2009-06-11 20:17:46
It is light and easy to use.
This review is about item#10399051.

Related Products