Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Mini Cutter

3.00 (1)
Size (mm)
200
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
1.5
Weight (g)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 OSM-200 10399067 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting wire rope bundle → cutting single wire rope bundle
3
From Japan
On 2016-12-22 23:42:50
It is doubtful to put this cutter in the wire cutter category. The sharpness is wonderful, but because of the structure, wire strands can not be completely cut unless you cut it twice, so wire pieces will be generated, so it is unsuitable in places where advanced cleanliness is required. If used as a single wire only, it is clean and perfect sharpness.

Related Products