Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circular Saw Guide Cutter

4.00 (1)
Material (handle)
Polycarbonate
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) Thickness (mm) Material Specification Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Thickness (mm) Material Specification Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100, 1100 Aluminum A 6063, aluminum A 5052 9 (Guide part) Rivet / stainless steel (SUS 430) With slip stop rubber 600, 600 1pc(s) 1 GC-600 10399076 149.99 SGD
Shipped after 2018-06-26
1350 Aluminum A6063, A5052 aluminum 9 (guide section) Rivet / stainless steel (SUS430) Non-slip rubber installed 1000 1PC 1 GC-1000 10399085 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the percussion pouch
4
From Japan
On 2015-09-02 22:51:46
The handle is placed just in the place where power can easily enter. Only works at right angles are active.
This review is about item#10399076.

Related Products