Buy more than* S$200* and get FREE SHIPPING

Drill Guide Attachment

5.00 (1)
Caution
Use an aluminum carabiner hook sold separately.
Width (mm)
35 (during sliding)
Material
Chrome-plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-8B 10399094 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High impact work
5
From Japan
On 2017-11-17 22:23:25
Impact becomes heavy, but it is safe not to fall in combination with hip carabiner hook. When it was the same motocom carabiner, desorption was easy and stress free.
This review is about item#10399094.

Related Products