Buy more than* S$200* and get FREE SHIPPING

Socket Holder Chuck

4.25 (16)
Dimension / Size (mm)
78x27x14
Weight (g)
25
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SL-2CK 10399155 6.99 SGD
In stock
Green 1PC 1 SL-2CG 10399146 6.99 SGD
In stock
Blue 1PC 1 SL-2CB 10399137 6.99 SGD
In stock
Red 1PC 1 SL-2CR 10399164 6.99 SGD
In stock
Yellow 1PC 1 SL-2CY 10399173 6.99 SGD
In stock
Silver 1PC 1 SL-2C 10399121 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2016-10-15 18:56:22
Just inserting it has a description of easy rock and I bought four different colors because I was looking for a thing with that function, but locking was not done just by inserting it. When inserting it like normal thing, it is necessary to slide and insert it, there is no problem in using it, but do not write as "Do not plug in just as easy".
This review is about item#10399164.
For field work
5
From Japan
On 2016-05-07 02:06:05
There is not time in the field work, because it is rude, it is easy to lose things, but if you wear it, the choice placement will be lost and extra expense will be gone. You do not know what kind of purchase it will be used but I think that it is good for preservation purposes.
This review is about item#10399121.
Bit storage
4
From Japan
On 2016-03-10 19:41:02
I think that the price is cheap.
This review is about item#10399137.
Hanging objects attached to the impact.
5
From Japan
On 2016-01-14 20:23:50
It is very good as it can be desorbed smoothly.
This review is about item#10399146.
Electrical construction
4
From Japan
On 2015-09-25 16:25:36
On the stepladder, it is useful for exchanging bits and sockets. Although the price is reasonable compared with other companies' products, there is no problem now.
This review is about item#10399137.
Storage
5
From Japan
On 2015-07-16 15:18:19
I use it with a waist tool. Because it does not drop, it is safe. I would like to buy more if it is a bit cheaper.
This review is about item#10399121.
Electrical work
4
From Japan
On 2015-02-28 19:00:00
Easy to remove and easy to use. The price is also cheap.
This review is about item#10399146.
Used attached to the container of electric screwdriver
5
From Japan
On 2014-12-09 17:46:05
It is good to be able to remove by pulling.
This review is about item#10399173.
Electrical construction
2
From Japan
On 2014-10-12 14:58:54
The chuck caught and the socket dropped out.
This review is about item#10399121.
To a spare bit
5
From Japan
On 2014-09-26 13:14:13
The impression of using this type is stabbing and inserting while pushing down, so it is easier to use while pushing it downward as it is pushed up by objects as it is easy to use
This review is about item#10399121.

Related Products