Buy more than* S$200* and get FREE SHIPPING

Ultra Rosso Flower Scissors

5.00 (1)
Materials (Blade)
High-quality carbon tool steel blade luxury fluorine processing
Material (Handle Part)
PP elastomer resin
Blade Length (mm)
47
Weight (g)
120
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-8000W 10409542 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of plants
5
From Japan
On 2015-09-24 23:09:25
Good for easy to use
This review is about item#10409542.

Related Products