Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rirutai safety belt Super Z type

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
Type Type Weight (g) Lanyards (length) (mm) Lanyards (Diameter)(mm) Lanyards (permissible length) (mm) Hook Full Length (mm) Hook Buckle Storage Case Functions Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Type Weight (g) Lanyards (length) (mm) Lanyards (Diameter)(mm) Lanyards (permissible length) (mm) Hook Full Length (mm) Hook Buckle Storage Case Functions Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1550 - - - - - - 1pc 1 SZH-S51S Y 10399907 86.99 SGD
Shipped after 2018-06-29
- - - - - 1550 - - - - - - 1pc 1 SZH-S51S G 10399925 86.99 SGD
Shipped after 2018-06-29
- - - - - 1550 - - - - - - 1pc 1 SZH-S51S R 10399916 86.99 SGD
Shipped after 2018-06-29
Body belt type Automatic winding type 920 1550 18x1.7 - 195 1 lock steel steel (Hooks) hanger Automatic winding type Navy 1pc 1 SZH-S51S 62840775 93.99 SGD
Shipped after 2018-06-29
Body belt type Automatic winding type 920 1550 18x1.7 - 195 1 lock steel steel (Hooks) hanger Automatic winding type All Black 1pc 1 SZH-S51S 62840757 93.99 SGD
Shipped after 2018-06-29
Body belt type Automatic winding type 920 1550 18x1.7 - 195 1 lock steel steel (Hooks) hanger Automatic winding type blue 1pc 1 SZH-S51S 62840766 93.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products