Buy more than* S$200* and get FREE SHIPPING

Reel Tie Safety Belt

4.44 (9)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1650
...see all>
Product Options
ADD TO CART
Hook Buckle Storage Case Hook Opening (mm) Type Functions Belt Color Lanyards (length) (mm) Weight (g) Lanyards (Diameter)(mm) Material Hook Full Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Buckle Storage Case Hook Opening (mm) Type Functions Belt Color Lanyards (length) (mm) Weight (g) Lanyards (Diameter)(mm) Material Hook Full Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Lock Steel Steel (Hook) hanger 50 Auto Retractable Shock absorbers, automatic take-up Navy 1650 About 930 18x1.7 Buckle hook / steel 195 Standard type (hook hanger type) 1PC 1 RXH-S51S 62840915 87.99 SGD
In stock
1 Lock Steel Steel (Hook) hanger 50 Auto Retractable Shock absorbers, automatic take-up Yellow 1650 About 930 18x1.7 Buckle hook / steel 195 Standard type (hook hanger type) 1PC 1 RXH-S51S 62840933 86.99 SGD
In stock
1 Lock Steel Steel (Hook) hanger 50 Automatic retractable Shock absorber Ba, automatic winding Green 1650 About930 18x1.7 Buckle Hook / Steel 195 - 1PC 1 RXH-S51S 62840924 87.99 SGD
In stock
1 Lock Steel Steel (Hook) hanger 50 Automatic retractable Shock absorber Ba, automatic winding Grey 1650 About930 18x1.7 Buckle Hook / Steel 195 - 1PC 1 RXH-S51S 62840906 87.99 SGD
In stock
- - - - - Shock absorbers, automatic winding Flash blue - About 930 - Buckle, hook/steel - Standard (hook hanger type) 1PC 1 RXH-S51S FB 10399934 87.99 SGD
In stock
- - - - - Shock absorbers, automatic winding Black - About 930 - Buckle, hook/steel - Standard type (hook hanger type) 1PC 1 RXH-S51S BL 39168586 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used for high altitude work
5
From Japan
On 2017-10-20 00:36:39
I bought it with a belt because it is low price. Because the hook is a small feeling, even in a narrow place it does not get in the way too much and the work is also easy to do. The belt is also solid enough. For now I am using it without problems.
This review is about item#39168586.
When working on elevation
5
From Japan
On 2016-07-07 18:20:47
Because it is not translating craftsmanship carelessly, just in case, although we are using it, it is easy to use yet it is still shallow, but it seems to be able to use it
This review is about item#39168586.
Painting
4
From Japan
On 2015-08-01 16:37:05
It is light but good, but with a hook hanger, the hook often falls and the hook catches on and is dangerous.
This review is about item#39168586.
Furniture installation at height
5
From Japan
On 2015-02-06 09:34:12
Automatic winding is convenient without getting in the way. I am glad if it is a little cheaper.
This review is about item#39168586.
When working on elevation
4
From Japan
On 2014-09-24 08:46:31
It is solidly made, it looks good. Since it is automatic winding, it may not be obvious until long-term whether or not trouble in winding will occur.
This review is about item#39168586.
On site high altitude work.
3
From Japan
On 2014-02-05 17:51:05
The appearance of the product is cheap. It seems to break soon. I would like you to put more explanation on whether the product conforms to the safety standard on the personal computer screen.
This review is about item#39168586.
High place work such as pruning of garden trees
5
From Japan
On 2013-11-10 13:34:21
Compact, easy to install and easy to handle.
This review is about item#10399934.
Naturally because it is a workshop at the time of work but usually there is a workplace which is obliged to be worn at all on site.
5
From Japan
On 2013-04-06 11:13:21
It is very good that it is light and compact
This review is about item#10399934.
Interior construction on the scaffolding
4
From Japan
On 2013-03-04 21:30:09
Ropes and the like are not disturbed.
This review is about item#39168586.

Related Products