Buy more than* S$200* and get FREE SHIPPING

Eco-Rope Safety Belt 3 Strand Rope Type

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
...see all
Product Options
ADD TO CART
Belt Color Type Flat Rope Length (mm) Lanyards (permissible length) (mm) Weight (g) Color Lanyards (length) (mm) Hook Full Length (mm) Hook Buckle Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Type Flat Rope Length (mm) Lanyards (permissible length) (mm) Weight (g) Color Lanyards (length) (mm) Hook Full Length (mm) Hook Buckle Functions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Rope - - 750 - 1500 195 1 Lock Steel Steel Strike three 1PC 1 EM-S51S 62845964 48.24 SGD
Shipped after 2017-03-31
Grey Rope - - 750 - 1500 195 1 Lock Steel Steel Strike three 1PC 1 EM-S51S 62845955 48.24 SGD
Shipped after 2017-03-31
Blue Rope - - 750 - 1500 195 1 Lock Steel Steel Strike three 1PC 1 EM-S51S 62845937 48.24 SGD
Shipped after 2017-03-31
Yellow Rope - - 750 - 1500 195 1 Lock Steel Steel Strike three 1PC 1 EM-S51S 62845973 48.24 SGD
Shipped after 2017-03-31
Black Rope - - 750 - 1500 195 1 Lock Steel Steel Strike three 1PC 1 EM-S51S 62845946 48.24 SGD
Shipped after 2017-03-31
- - 1450 1450 About 750 Navy - - - - - 1PC 1 EM-S51S NB 10399943 44.80 SGD
In stock
ADD TO CART

Related Products