Buy more than* S$200* and get FREE SHIPPING

Mist Separator Afm Series, With Bracket

Caution
Please attach an air filter (5micro m filtration degree) as a pre filter at the entrance of the mist separator to avoid early stage tie-dying.
Output Oil Mist Density (mg/m3)
MAX1.0
Rated Filtration (micrometer)
0.3
Ambient Temperature and Water Temperature (Degree c)
-5-60 (Without freezing)
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Dimension U(mm)
2.3
Fluid
Air
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension V(mm) Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Dimension Q(mm) Dimension S (mm) Dimension G(mm) Dimensions A (mm) Dimensions J (mm) Port Size Dimensions N (mm) Body Size Dimensions M (mm) Weight (kg) Drain Retention Capacity (cm3) Dimension T (mm) Case Guard Dimensions C (mm) Rating Flow rate (l/min ANR) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension V(mm) Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Dimension Q(mm) Dimension S (mm) Dimension G(mm) Dimensions A (mm) Dimensions J (mm) Port Size Dimensions N (mm) Body Size Dimensions M (mm) Weight (kg) Drain Retention Capacity (cm3) Dimension T (mm) Case Guard Dimensions C (mm) Rating Flow rate (l/min ANR) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97 28 - 5.4 20 22 8.4 40 40 20 1/8 27 1/4 30 0.18 8 40 Not available 10 200   1PC 1 AFM20-01B 10297576 -
Discontinued
[x]
97 28 - 5.4 20 22 8.4 40 40 20 1/4 27 1/4 30 0.18 8 40 Not available 10 200   1PC 1 AFM20-02B 10297585 -
Discontinued
[x]
129 30 30 6.5 26.5 23 8 50 53 26.5 1/4 40 3/8 41 0.22 25 53 Included 14 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM30-02B 10297594 -
Discontinued
[x]
129 30 30 6.5 26.5 23 8 50 53 26.3 3/8 40 3/8 41 0.22 25 53 Included 14 450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFM30-03B 10297603 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC