Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crest Aluminum, Mig Stockinette

5.00 (3)
Purpose
Machinery, press, loading and unloading, transportation, etc.
Thickness (mm)
About 0.7
Material
(Wrist), cow grain leather tack leather
...see all>
Product Options
ADD TO CART
Strength Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Big 23.0 M 1Pair 1 M 10397667 13.99 SGD
Shipped after 2018-06-25
- 24.0 L 1Pair 1 L 10397651 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When changing machinery etc.
5
From Japan
On 2015-03-27 07:27:07
Easy to use with soft leather. I think that it is easier to wear than magic tap type and fits for myself in a hurry.
This review is about item#10397651.
When working fine
5
From Japan
On 2013-05-20 13:24:58
There are unusual things by sewing of the fingertip depending on the product, there is sense of incompatibility when touching the fingertip. I'd like you to do the seams carefully
This review is about item#10397651.
Electrical wiring construction Household electrical goods transportation Other work
5
From Japan
On 2013-03-23 17:48:40
I am using various leather gloves, but not a belt stopper, it is a satisfactory product with soft leather, which can easily detach and attach in hand, and also fine work can be done.
This review is about item#10397667.

Related Products