Buy more than* S$200* and get FREE SHIPPING

Simple Partition Sheet, Fireproof And Antistatic Type

4.75 (8)
Caution
Hooks are not included. Sheet included.
Purpose
Room dividers for work areas, etc.
Thickness (mm)
0.3
Material
PVC+ polyester
...see all>
Product Options
ADD TO CART
Hook Width (cm) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Width (cm) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Necessary number/ 5 100 200 1Sheet 1 B-320 10702903 90.99 SGD
In stock
Necessary number/ 10 200 200 1Sheet 1 B-321 10702894 139.99 SGD
In stock
Necessary number/ 10 200 300 1Sheet 1 B-322 10702912 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Simple partitions at the production site
5
From Japan
On 2017-12-05 09:37:00
It is a workplace that handles powder, but it is difficult to clean with dust. It is saved because the transparency does not fall.
Used for dust proof
5
From Japan
On 2017-08-14 19:13:07
Though there is no need for climbing booths, they are used for dustproofing and are very handy. I am very satisfied with using simple booth.
This review is about item#10702894.
Warmth of factory space
5
From Japan
On 2016-12-07 11:28:51
As I spread it, the seat seems to last long with a solid feeling.
This review is about item#10702912.
Countermeasures against cold when opening the shutter
5
From Japan
On 2016-12-01 08:59:07
It has high transparency, it is accordion and it is easy to open and close.
This review is about item#10702903.
Parking Lot
5
From Japan
On 2015-07-27 15:31:08
It was very thick and good. The quality of the product itself was very good.
This review is about item#10702894.
Partition
4
From Japan
On 2014-12-05 13:16:51
good
This review is about item#10702903.
Power saving of air conditioner
5
From Japan
On 2014-07-29 09:04:53
The bellows door which it had installed was broken, and repair was expensive, so it was replaced with a simple one. Although it is not 10 cm in length, I think that bespoke items are expensive as they are like that.
This review is about item#10702903.
Partition between factories
4
From Japan
On 2014-05-08 13:06:53
There is no particular problem in use feeling. I hope there will be more parts to stop the seat.
This review is about item#10702912.

Related Products