Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size (Number) Color Material Wedge (mm) Height (mm) Thickness (mm) Width (mm) Dimensions (Thickness x Width[gusset] x Length)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Color Material Wedge (mm) Height (mm) Thickness (mm) Width (mm) Dimensions (Thickness x Width[gusset] x Length)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 120 420 0.015 220 - 1box(40pack x 100sheet) 1 - 55604167 169.99 SGD
Shipped after 2018-06-27
- - - 110 360 0.013 180 - 1box(80pack x 100sheet) 1 - 55604158 289.99 SGD
Shipped after 2018-06-27
- - - 130 480 0.017 260 - 1box(40pack x 100sheet) 1 - 55604176 209.99 SGD
Shipped after 2018-06-27
- - - 140 540 0.019 300 - 1box(30pack x 100sheet) 1 - 55604185 209.99 SGD
Shipped after 2018-06-27
- - - 150 590 0.023 340 - 1box(20pack x 100sheet) 1 - 55604194 179.99 SGD
Shipped after 2018-06-27
- - - 100 310 0.012 150 - 1box(120pack x 100sheet) 1 - 55604142 529.99 SGD
Shipped after 2018-06-27
Kanto 8, Kansai 25 Milky white Polyethylene - - - - 0.012x250 [150+100]x310 1Pack(100Sheet) 1 - 10321875 1.99 SGD
In stock
Kanto 12, Kansai 30 Milky white Polyethylene - - - - 0.013x290[180+110]x360 1Pack(100Sheet) 1 - 10321884 2.99 SGD
In stock
Kanto 20, Kansai 35 Milky white Polyethylene - - - - 0.015x340[220+120]x420 1Pack(100Sheet) 1 - 10321893 3.99 SGD
In stock
Kanto 30, Kansai 40 Milky white Polyethylene - - - - 0.017x390 [260+130]x480 1Pack(100Sheet) 1 - 10321902 5.99 SGD
In stock
Kanto 45, Kansai 45 Milky white Polyethylene - - - - 0.019x440 [300+140]x540 1Pack(100Sheet) 1 - 10321911 7.99 SGD
In stock
Kanto 60, Kansai 50 Milky white Polyethylene - - - - 0.023x490[340+150]x590 1Pack(100Sheet) 1 - 10321927 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 13
3 star 3
2 star 1
1 star 2
Review Rating: 4.47
57 Customer Reviews
The reviews are automatic translation.
At the time of the event we put items in and hand it over to our customers.
5
From Japan
On 2018-05-17 17:39:06
The goods I always put in are not so heavy I am using it without anything like burning. Anyway Cospa is good so I am saved.
This review is about item#10321911.
For individual use
5
From Japan
On 2018-05-08 14:37:44
I think I want to repeat with just the right size.
This review is about item#10321884.
Put the sale item
1
From Japan
On 2018-04-24 12:03:58
There is no seal of possession at the ratio of 1 to 2 sheets, so it will not be used. Also, the bottom seal was incomplete and there was something unusable.
This review is about item#10321875.
Car maintenance
5
From Japan
On 2018-04-14 13:06:10
The product was able to be used without problems. You can buy at any cost anytime, there is nothing wrong with anything.
This review is about item#10321927.
Souvenir bags, waste disposal, garbage bags
5
From Japan
On 2018-02-07 11:19:49
Size and ease of removal are perfect. Translucent, the inside is not visible, capacity is neither big nor small No right
This review is about item#10321911.
packing
4
From Japan
On 2018-01-25 22:00:38
Bag thickness is also sufficient. It does not seem easy. Just to choose the size SML display is easier to choose.
This review is about item#10321902.
Cleaning up of the cat's toilet
5
From Japan
On 2018-01-15 00:11:28
I use it for the toilet of a cat's toilet. It is handy because it is cheap and massive. Just because it is cheap so I will place a large order for purchasing together with other things so that shipping costs will not be applied, so I bought for almost one year this time as well. I used about 500 sheets so far, but only one hole was open, so I can use it with confidence.
This review is about item#10321875.
For trash can
4
From Japan
On 2017-12-22 20:42:47
Recently, the price of plastic shopping bag has increased, and the garbage bag inside the house got stuck. It is convenient to use according to the trash bin size.
This review is about item#10321902.
For trash can
5
From Japan
On 2017-12-12 14:36:59
Until now I was saving super bags for trash can I took a place and I bought it because it looks bad. There is no problem with the product.
This review is about item#10321911.
For product sales
5
From Japan
On 2017-11-06 09:49:46
The standard items of non-defective products arrive at short delivery time and the products are very helpful.
This review is about item#10321893.

Related Products