Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Utility Knife Holder

Purpose
2 stage cutter case
Compatible Carabiner Sizes (mm)
phi8
Dimensions (Width W x Height H) (mm)
75x245
Compatible Belt Width (mm)
60
Material
Suede Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-106B 2-stage 10408377 13.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products