Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Evolution Temporary Frame Bag

3.00 (1)
Compatible Carabiner Sizes (mm)
phi13
Dimensions (Vetical x Horizontal x Depth)(mm)
340x240x50
Compatible Belt Width (mm)
60
Material
cloth / polyester Metal/Steel plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-02 10408404 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Roof replacement
3
From Japan
On 2017-11-11 15:34:41
The reason is that you are retired. You only need one more.
This review is about item#10408404.

Related Products