Buy more than* S$200* and get FREE SHIPPING

Sealing Tape

4.50 (12)
Heat-Resistant Temperature (deg C)
260
Tape Thickness (mm)
0.10
Tape Width (mm)
13
...see all>
Product Options
ADD TO CART
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Roll 1 7970 10408483 1.99 SGD
Shipped after 2018-01-22
15 1Roll 1 7971 10408492 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Seal for screw fixing
4
From Japan
On 2017-06-28 11:17:13
I am using it in a place where the screw is easy to loosen, but I am using it for no particular problem without particular problems.
This review is about item#10408492.
Mixing stopper attached with bathroom wall
5
From Japan
On 2017-05-13 18:44:16
It installed with the seal tape which had been purchased before and leaked from the joint of the saddle and the nipple so it was installed without difficulty as it was attached with the sealing tape of this time.
This review is about item#10408483.
For piping
5
From Japan
On 2016-10-14 20:33:55
It is mainly used for air piping. I am using it without particular problem.
This review is about item#10408492.
Prevent leakage of liquid
5
From Japan
On 2015-07-08 13:51:57
When 15 m is the last one, I can not deny the feeling being crushed, it is expensive, but I am using the 5 m version. This was the cheapest among the products that tried some products dealing with monotaro and satisfied the purpose
This review is about item#10408483.
seal
5
From Japan
On 2014-02-19 16:49:33
The quality is very good, but the price is high.
This review is about item#10408492.
Machine Tools
3
From Japan
On 2013-09-02 20:59:45
The unit price is cheap, but the shipping fee is. . .
This review is about item#10408483.
Air tool
5
From Japan
On 2013-05-18 12:16:25
The thickness is the same as those of other companies. It does not extend too much, it is not difficult to wind it, but it is a familiar feeling to screws.
This review is about item#10408492.
Thread seal of hydraulic piping
4
From Japan
On 2012-07-16 13:40:00
I wanted something a little thicker, but I am satisfied. Sealing is also good.
This review is about item#10408483.
Confirmation work of maintaining negative pressure: Resin hose attached to flare stopper
5
From Japan
On 2011-12-04 18:49:00
Wrapped around to prevent air leakage, the vacuum work was smooth. However, for holding confirmation, the circuit was sealed tightly with another check valve.
This review is about item#10408483.
seal
3
From Japan
On 2011-05-23 12:27:09
it is normal.
This review is about item#10408483.

Related Products