Buy more than* S$200* and get FREE SHIPPING

Super Saw Exchangable Blade Type

4.75 (4)
Overall Length (mm)
370, 370
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
1PC 1 6010 10408465 13.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In plumbing
4
From Japan
On 2016-06-27 23:23:12
I use at work, but you can use in a variety of places. Not only PVC pipe, wood also copper pipes, plumbing, brass also will expire if someone were so inclined. (Although quite blade pain ....)
This review is about item#10408465.
Cutting of PVC pipes
5
From Japan
On 2016-04-30 19:18:54
Since the handle is wooden, easily familiar with the hand, I am satisfied because it does not crack when dropped. In addition, since the replacement of the blade is also only loosen the thumbscrew, it is very convenient.
This review is about item#10408465.
For the dismantling of bulky waste
5
From Japan
On 2016-04-19 20:42:47
It was purchased in order to dismantle to put out bulky waste as a general non-combustible waste. Was dismantled is outdated child seat and metal umbrella stand. Both were safely dismantled, it was put out in the weekly non-combustible garbage in small portions. Blade was not missing. Butterfly screws that secure the blade in place if there is a drawback is what somewhat jumping out feeling. I think that it is generally a good commodity.
This review is about item#10408465.
Duct cutting, etc.
5
From Japan
On 2016-03-24 20:00:01
Sharpness is not perfect
This review is about item#10408465.

Related Products