Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Saw Exchangable Blade

4.50 (2)
Overall Length (mm)
304, 304
Application
Replacement blade for Super Saw (6010), Replacement blade for Super Saw (6010), Replacement blade for Super hand (6010)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 6011 10408474 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
PVC piping cutting operation
4
From Japan
On 2015-04-13 07:34:32
The price is also cheaper than the stock trader who is always trading, it is a very good product.
This review is about item#10408474.
It is useful when cutting aluminum material
5
From Japan
On 2012-04-21 08:41:36
I think that sharpness is better in pipe saws
This review is about item#10408474.

Related Products