Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soutien Garden Strainer

4.08 (12)
Caution
Rusts when wet.Please wipe off the moisture with cloth.
...see all>
Product Options
ADD TO CART
Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 300 1PC 1 30 10399514 15.99 SGD
In stock
95 370 1PC 1 37 10399523 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Soil flies
2
From Japan
On 2017-10-09 20:22:02
Purchased as a sieve to remove gravel in the soil of the garden. Using it, the end of the net broke away from the caulking part in 1 hour. Does this happen to be defective? It is cheap, but I am in trouble if I make it more solid. This is weaker than the barbecue web.
This review is about item#10399514.
Gardening
5
From Japan
On 2017-09-29 15:22:59
The price is cheap, and there is no problem on the function. It is a thing that I think that it was good to have bought it firmly in quality. It is convenient because it has three kinds of squirrel eyes and can be used separately.
This review is about item#10399514.
Maintenance of home garden
4
From Japan
On 2017-08-06 07:21:46
It would be nice if there was a slightly rough net if you said a bit.
This review is about item#10399514.
Used when planting flowers and vegetables because Jari etc. are mixed in the soil of the garden
5
From Japan
On 2017-05-29 09:02:45
It can be purchased inexpensively and the strength is solid. Also, three kinds of squirrel eyes are also included and easy to use.
This review is about item#10399514.
Sorting of mortar
5
From Japan
On 2016-04-22 18:28:44
It was possible to use it without trouble in the task of separating remaining charcoal and ash.
This review is about item#10399514.
Parking lot removal
5
From Japan
On 2016-03-10 15:21:33
Since old nails come out at the parking lot of the soil, we can use it without purchase problem for removal. Since it can also be used for gardening, it is useful if there is one.
This review is about item#10399514.
To harvest earth
5
From Japan
On 2016-02-24 12:57:18
Although it is not known, the sieve mesh size is JIS standard and this should be applicable. ※ It is not a sieve but a size standard of metal net. The mesh of the monotail brand product is a voluntary standard of Korean or Chinese companies. As a company we have to assume various things. If you make a product with this sieve you will write the size of the net by quality certification, if it is a JIS standard network reliability to the net size is guaranteed, It will be described without sex being guaranteed. In the industry, there was a violation of Fukushima Nuclear Power Plant and fertilizer display, so there was a strong tendency to require the submission of quality certificates from various places, so it was selected here.
This review is about item#10399523.
Earth sieve of galley ground
5
From Japan
On 2015-10-03 21:42:11
This is completely compatible with the three 30 cm sieves I bought this time. I will recommend a stainless steel net! The net is a knife! The one who does not smoke water will expire! I will not get tired if it runs out! Galvanizing is tiring! It is because it can not cut!
This review is about item#10399514.
Used for sieving of soil
2
From Japan
On 2015-06-14 15:29:01
Although I bought a Monotaro brand before, I thought that it was stronger than the product, but there were gaps even if we had two webs, and the material of the frame was too thin and I was disappointed. Monotalou seems to be better.
This review is about item#10399514.
Hang the soil in the garden to remove stones.
5
From Japan
On 2014-05-21 19:49:29
I hang the garden on a sieve and I use it to remove stones. I hold a sieve on the left hand and scoops the soil with my right hand, but I do not deform even if I insert a considerable amount of soil, so I think that I make a solid way. I'm hanging wet soil on the sieve, but for now the rust has not occurred on the net (the result of 5 times of 30 minutes work). I think that it is cheap and convenient.
This review is about item#10399523.

Related Products