Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Amount of Use pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Amount of Use pH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc(5kg) 1 W401 17159993 92.07 SGD
In stock
About 250g / 1 times Acidity 1PC(1kg) 1 Deoraito -L 10403041 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 44
4 star 9
3 star 1
2 star 0
1 star 1
Review Rating: 4.73
55 Customer Reviews
The reviews are automatic translation.
Eliminate clogging of urinal
5
From Japan
On 2017-05-27 16:17:41
Excellent effect, urinary stone can be removed in a short time without smell.
This review is about item#10403041.
Men's toilet at home
5
From Japan
On 2017-05-24 15:08:45
Before use, the sound was bogged down when draining but it stopped after using the deolite. There was an effect that warm water was sent to the review, so it was, so I went through the hot water.
This review is about item#10403041.
To clean the urinary stone of the toilet bowl
5
From Japan
On 2017-05-16 18:03:39
I was in trouble because I could not get the urinary stone behind the toilet bowl. I blew it in a toilet paper and pasted it for a few hours and it was considerably melting. I think that the effect is high although it is not perfect.
This review is about item#10403041.
Urinary stone removal of men's toilet at home
5
From Japan
On 2017-04-26 23:45:46
I could not take a hard urine stone and I was concerned about the smell, but as soon as I was soaked in the liquid as described in the instructions, I was able to get it beautifully easily.
This review is about item#10403041.
To wash the toilet
5
From Japan
On 2017-04-05 14:31:32
Very good urinary stone was taken. I would like to use it regularly for cleaning.
This review is about item#10403041.
Urinary stone removal of a male toilet
5
From Japan
On 2017-02-09 11:04:15
I have taken urine stones and I am also very satisfied with the yellowing of the toilet bowl.
This review is about item#10403041.
In the toilet
5
From Japan
On 2016-12-27 09:14:07
I was concerned about the smell of a male toilet. I feel that smell has decreased after using this. We will also consider purchasing.
This review is about item#10403041.
Cleaning a male toilet
5
From Japan
On 2016-11-28 20:43:30
At this price this performance is very satisfying. Until now, I bought it at the home center, but from now on I will purchase it with a monotaro.
This review is about item#10403041.
To clean the toilet.
5
From Japan
On 2016-11-07 00:14:07
The part of the curve just before the Western-style toilet was difficult to clean and it was yellowish, so I used it immediately. The problem was solved with a single shot. It often falls. If you transfer a small amount to a different spray bottle and mix dishwasher, foaming becomes well shiny so it is good to do people who are concerned about dirt. It is a way I taught from a cleaning contractor. This product is light brown, but when it is mixed with detergent it turns into pink color, but it is not harmful. I will repeat again.
This review is about item#10403041.
Elimination of clogging of urinals
5
From Japan
On 2016-09-16 12:43:29
The pipe just before the plug is closed is reinstated. Although it was meaningless even using pipe finish etc, this place and the place which we used alternately with hot water of 60 ℃ boiled with a water heater were improved in the milieu. There was a smell like a neko in the neighborhood, but I am satisfied very much. From now on we are thinking to use lightly every few months to prevent clogging.
This review is about item#10403041.