Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
pH Amount of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pH Amount of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc(5kg) 1 W402 17159984 109.90 SGD
In stock
Alkaline 250 - 500g / 1 times 1PC(1kg) 1 Phi Phi Light 10403032 22.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Cleaning the drain pipe
5
From Japan
On 2017-04-15 17:42:05
The odor from the drain pipe got dull. I wish I had used it earlier.
This review is about item#10403032.
Plumbing of the toilet
5
From Japan
On 2017-04-05 14:30:00
There was no smell. Periodic cleaning to prevent smell
This review is about item#10403032.
It certainly will be like flowing
5
From Japan
On 2016-10-31 17:58:10
Since many long hair is coming out, it clogs immediately. It is only about two times.
This review is about item#10403032.
Taking the drain pipe
4
From Japan
On 2016-09-29 16:31:10
Because it was shedding cooking oil and ramen juice, the water distribution pipe which had been going to emit an offensive odor ceased to smell.
This review is about item#10403032.
Drain pipe maintenance
5
From Japan
On 2016-05-29 13:00:33
Before clogging, we use it as a deodorant and drainage maintenance.
This review is about item#10403032.
In the piping of the bath
5
From Japan
On 2015-04-15 14:44:18
The smelly pipe did not smell at all.
This review is about item#10403032.
For toilet at work
5
From Japan
On 2015-04-02 14:29:39
Odor from frequent drains of toilet floor · · · However, when this washing agent is poured in the evening and it will not smell at the next morning, I think that there is an effect.
This review is about item#10403032.
Drain port
4
From Japan
On 2014-01-16 17:50:27
We have been using it as a drain for a while. I will flow without any problem! I also want to repeat next time.
This review is about item#10403032.
Removing piping
4
From Japan
On 2013-10-16 16:33:14
We melted well and work advanced quickly
This review is about item#10403032.