Buy more than* S$200* and get FREE SHIPPING

Car Deodorizing Pot

3.50 (2)
Dimensions (Width W x Height H x Depth D) (mm)
72x78x61
Weight (g)
180
Accessories
Double-sided tape
Description
Bring forward a two-layer blocking the sunlight and heat-resistant container of car dedicated to deodorant every corner in the car.
...see all>
Product Options
ADD TO CART
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Marine & Squash 1PC(150g) 1 11137 10417285 6.99 SGD
In stock
Green and Lime 1PC(150g) 1 11138 10417294 -
Discontinued
[x]
Green Apple 1PC(150g) 1 11405 10417337 7.99 SGD
In stock
Fragrance-free 1PC(150g) 1 11178 10417303 -
Discontinued
[x]
Grapefruit 1PC(150g) 1 11404 10417321 7.99 SGD
In stock
Thorpe 1PC(150g) 1 11610 10417346 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Normally by car
3
From Japan
On 2013-05-10 15:10:50
It was 350 yen at home improvement center.
This review is about item#35754826.
For in-car use
4
From Japan
On 2009-11-28 14:48:28
There was no tightness of the first scent, even in a situation where direct sunlight in the summer hit, there was never going to be lost soon. I think that it will be easier to purchase when the price becomes cheaper.
This review is about item#10417321.

Related Products

ST

ST