Buy more than* S$200* and get FREE SHIPPING

Water Absorbing Power Cloth for Car Wash

2.92 (13)
Material
PVA
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Application Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Application Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 550x360 1set(2sheet) 1 H-37 05769042 11.99 SGD
Shipped after 2018-04-23
230x330x10 Foam cross-wipe clean - 1Bag(1Sheet) 1 90814 10417513 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 5
Review Rating: 2.92
13 Customer Reviews
The reviews are automatic translation.
Wiping moisture after car wash
3
From Japan
On 2017-01-18 15:24:44
It may be better to consider "water absorption sponge" rather than "water absorption towel". After absorbing moisture after car wash, squeeze, absorb water and squeeze. Repeating the work said it will be easier to wash in cold weather. I cut it half in half because it is quite large size. Please think that it is a thin sponge.
This review is about item#5769042.
Water wiping work of the humidity storage
4
From Japan
On 2015-11-30 09:59:27
The size can be a little smaller so if there is thickness ... But durability was good.
This review is about item#05769042.
car wash
1
From Japan
On 2015-11-02 15:11:30
I do not wipe it at all, the wiping remaining line is out and it is useless.
This review is about item#05769042.
car wash
1
From Japan
On 2015-10-04 18:11:17
I do not smoke at all. Wipe twice or three times. The Plus Seine water absorption cross of Aion used more than one year still absorbs water. It is also a price. I will repurchase Aion.
This review is about item#10417513.
Wiping after car wash
3
From Japan
On 2015-07-12 17:34:50
Briefly, let me say, it is inferior in quality to "Plus Seine water absorption cross". After wetting the product, even if it squeezes tightly, even if you wipe away wet BODY water drops, moisture will remain in BODY and can not be wiped clean. "Plus Seine water absorption cross" does not become such thing.
This review is about item#10417513.
Car wash wiping
1
From Japan
On 2014-09-15 10:12:47
If you squeeze strongly it will tear up.
This review is about item#10417513.
Wiping moisture adhering to products
5
From Japan
On 2014-09-10 09:36:02
When wiping out moisture, we were troubled by the adhesion of fibers on towel background and nonwoven fabric, but it was resolved after using this product.
This review is about item#10417513.
Water absorption is outstanding.
1
From Japan
On 2014-03-17 08:00:11
When lightly used after draining wiper, about 80% is wiped off and the remainder is finished with combined use of zero water and CC water.
This review is about item#10417513.
Car windows wipe
1
From Japan
On 2014-02-02 13:42:09
The cheapest thing at your company, because there was a bad comment, I made it a little expensive, but after washing the car, the water is sucked up, but no matter how much it is squeezed, the window can not remove the water scale, resulting in dry wiping You must do it. Since the previous price of 1,000 is not a problem, (the material is the same) was out. I think that it is important that wiping windows is important for this product.
This review is about item#10417513.
I am looking forward to a car wash
5
From Japan
On 2013-12-17 17:16:31
I have wiped off with microfiber so far, but if you use this product on the right hand, microfiber on the left hand you can efficiently wipe off the water. I am worried about durability, but I think it will be reasonable for the price. The amount of water to be absorbed is more than you imagined, and you do not need to squeeze frequently. Wiping after car wash became really fun.
This review is about item#10417513.

Related Products