Buy more than* S$200* and get FREE SHIPPING

Bush Cutter Saw

4.25 (4)
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Dimension (mm) Number of Blades Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Dimension (mm) Number of Blades Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 255 4 - 1PC 1 255x4P 10404956 7.99 SGD
In stock
1.4 - 8 200 1sheet 1 200 x8P 49828126 6.99 SGD
Shipped after 2018-01-24
1.4 - 8 255 1sheet 1 255 x8P 49828144 8.99 SGD
Shipped after 2018-01-24
1.4 - 4 200 1sheet 1 200 x4P 49828108 6.99 SGD
Shipped after 2018-01-24
1.4 - 4 230 1sheet 1 230 x4P 49828117 7.99 SGD
Shipped after 2018-01-24
1.4 - 8 230 1sheet 1 230 x8P 49828135 7.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When the shoulder is torn
5
From Japan
On 2015-12-14 14:56:05
Soft, light and easy to attach
This review is about item#19044978.
Attach to customer's car
5
From Japan
On 2014-06-24 08:29:22
It is strong and solid and fits the driver's seat of most vehicles. Moreover, since it does not fall off, comfort is also good.
This review is about item#39223493.
When disinfecting with hypochlorous acid
1
From Japan
On 2014-01-27 07:36:29
It will be purchased for the second time. When I purchased it last time I got a repeat purchase because the quality was satisfied well for low price but the conclusion is disappointing. Since the size of the box is smaller than the item purchased last time, as the dumplings are packed cluttered like rolled up, even if you try to take out one piece, it comes out of the box in large quantities. Also, some of the products have been torn from the beginning and can not be used. "I feel that the thickness is getting thinner from some of the employees", and I am dissatisfied with it, so I will not buy it again.
This review is about item#35779107.
For maintenance during cutting work outdoors
5
From Japan
On 2013-11-18 13:15:01
Previously, I tried to purchase and love it, but it was purchased again because I dropped it. Light weight, compact and bulky It is useful for carrying. Functional side also does not suit size, it is perfect. Although there is no particular dissatisfaction in particular, if it dares to mention the improvement points, it is also in the review of other people, but if the superalloy chip is a little protruding, I think that it is more easy to use.
This review is about item#38669644.

Related Products