Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plane

Grinding Angle (degree)
30
Type
L type
Height (mm)
50
Overall Length (mm)
270
Width (mm)
57
Accessories
Blade with five
Application
For small chamfer of side as quasi-noncombustible (wall material board, ceiling material, ceiling board, low thermal material), For small chamfer of side as quasi-noncombustible (wall material board, ceiling material, ceiling board, low thermal material)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 H-100 LType 10406575 37.74 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products