Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brush for Cream, Cotton Mop

4.00 (8)
MOP dimensions (mm)
phi55x100
Length (mm)
330
Material
Cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-3 10322471 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Tire exchange by oneself
5
From Japan
On 2014-12-07 14:17:43
Beak cream was easy to paint because it is a brush with rice cakes. There was a report saying that hair would come out, but it was somewhat unnoticeable.
This review is about item#10322471.
Tire exchange
4
From Japan
On 2014-12-01 15:53:33
Because it is easy to paint, usability is very good.
This review is about item#10322471.
When tire beat cream is applied
5
From Japan
On 2014-04-25 17:13:27
Although other reviews are getting worse or written, there is no problem at all! It is easy to use and can be applied neatly and cleanly. (Combination with Monotaro beat cream)
This review is about item#10322471.
Tire exchange
3
From Japan
On 2013-09-20 21:54:39
I used it for the first time today, but my hair got better than I thought, I wonder if it will calm down with this
This review is about item#10322471.
Tire exchange
5
From Japan
On 2013-07-01 22:00:46
It was very good.
This review is about item#10322471.
Tire exchange
4
From Japan
On 2013-04-17 19:09:26
It is cheap and economical. I think that it is easy to paint. I think that the part of the hand possesses better plus, but there is no problem in the feeling of use.
This review is about item#10322471.
12 inch trailer during tire change
1
From Japan
On 2012-09-17 16:18:44
Because the hair gets out of the way and sticks to the tire, I will not buy it anymore because I have to take it one by one.
This review is about item#10322471.
For tire beat cream
5
From Japan
On 2012-04-02 12:58:59
The part of the handle is firmer than it looks and easy to use.
This review is about item#10322471.

Related Products