Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Application Tire Size Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Application Tire Size Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum Passenger car - 10 inches About246 1PC 1 10inch 35005537 44.99 SGD
In stock
Rubber Passenger car - 12 inches About 283 1PC 1 12 inches 35005546 50.99 SGD
In stock
Rubber Passenger car 13 to 14 inches 13/14 inches About 331 1PC 1 13/14 inches 10322505 52.99 SGD
In stock
Rubber Passenger car 15 inches 15 inches About 360 1PC 1 15 inches 10322514 61.99 SGD
In stock
Rubber Passenger car 16 inches 16 inches About 377 1PC 1 16 inches 10322523 59.99 SGD
In stock
Rubber Passenger car - 17-inch About 392 1PC 1 17-inch 39222486 60.99 SGD
In stock
Rubber Passenger car - 18-inch About 430 1PC 1 18-inch 39222495 71.99 SGD
In stock
Rubber Light truck 17.5 inches 17.5 inches About 416 1PC 1 17.5 inches 10322532 74.99 SGD
In stock
Rubber For TB - 19.5 inches About 486 1PC 1 19.5 inches 35005555 73.99 SGD
In stock
Rubber For TB - 22.5 inches About 510 1PC 1 22.5 inches 35005564 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Used when tire air filling which beat does not rise
5
From Japan
On 2017-12-20 10:09:50
I bought 15 inches for the previous purchase so purchase for 17 inches this time! I wanted to use it in a hurry, so it arrived on the next day and was saved. It is convenient if there is not cheap. Since it is a rubber product, I am expecting future durability and deterioration to be late!
This review is about item#39222486.
Tire installation work for long term storage
5
From Japan
On 2017-12-04 15:06:21
I used it for 14-inch long-term storage tire work. Working with tire wax firmly coated can be done relatively easily. Durability will be verified from now.
This review is about item#10322505.
Bead raising of crushed tire
5
From Japan
On 2017-07-22 15:20:05
It is a very good product. A Chinese made tire purchased online by the customer was crushed, there was too much clearance between the wheel and the tire, and air was not accumulated. Although the bead did not rise even with the inflator of the tire changer, it was easy to get rushed by using the rubber ring.
This review is about item#10322514.
Tire · Beat raising
5
From Japan
On 2017-07-08 07:44:46
Beyond what I thought, it was an extraordinary rubber and it was very easy to use,
This review is about item#10322523.
Air filling of the tire which does not raise the bead
5
From Japan
On 2017-06-07 10:39:04
You can use it. Moreover, I think whether to purchase another size when the size difference becomes necessary.
This review is about item#10322514.
Tire change
5
From Japan
On 2017-04-09 15:38:27
I ordered the rubber ring, put it in a single tire and spread it, but it showed the power of rubber ring without entering the next day. Thank you for responding quickly.
This review is about item#10322505.
Tire exchange
4
From Japan
On 2016-11-04 15:30:05
It was too hard and I had a hard time fixing it.
This review is about item#35005546.
Air-filled tires for recombination work
5
From Japan
On 2016-08-22 18:04:31
It is convenient for air-filling the side of a crushed tire.
This review is about item#10322505.
Pull tire time
5
From Japan
On 2016-08-09 18:26:01
Even if you use it, you can cut it if there is a foil side scratch. You can not go wrong with scraping the wheel scratches.
This review is about item#39222495.
Tire hand assembly
5
From Japan
On 2016-05-15 22:40:48
The tire was deformed and the beat did not rise easily, but I was able to raise it.
This review is about item#10322514.

Related Products