Buy more than* S$200* and get FREE SHIPPING

Weight Remover

5.00 (1)
Overall Length (mm)
275
Width (mm)
phi 22/24
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WH-REM/P 10322557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weight peeling etc.
5
From Japan
On 2014-01-29 17:48:12
It was stronger than I thought, so I used it for a long time so I bought it again.
This review is about item#10322557.

Related Products