Buy more than* S$200* and get FREE SHIPPING

Valve Core

4.50 (10)
Hue
Red (body packing)
Material (packing)
Trunk/Teflon, valve / silicone rubber
Maximum Working Pressure (MPa)
1.5
Clamping Torque
Proper 29 (N ? cm)
Screw
5V1
Width (mm)
5
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General 20.5 -20 - +100 1Box(100PC) 1 9100 10322566 39.99 SGD
Shipped after 2018-02-26
Heat resistance 20 -54 - +140 1Box(100PC) 1 9200 10322575 47.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
It is normal to be a high-end model and a sense of security, in translation that it is maintenance, regular exchanges are not limited to this, not special things.
5
From Japan
On 2017-11-25 14:37:49
It is usually a high-end model and a sense of security, in translation that it is a maintenance, not a special thing, regular exchanges are what we want to do without being limited to this.
This review is about item#10322575.
When motorcycle tire is exchanged
5
From Japan
On 2017-05-07 10:21:39
Making is also a reliable product. It is the third repeat purchase.
This review is about item#10322566.
Tire change
5
From Japan
On 2017-04-17 20:17:18
I use a considerable number of jobs, years. With this amount, I think that this quality, air leak after air check is also considerably less.
This review is about item#10322566.
Used in a truck.
5
From Japan
On 2016-10-27 10:27:42
I always use it when exchanging tires. It is a satisfactory product without air leakage.
This review is about item#10322575.
New tire exchange
5
From Japan
On 2016-10-24 15:33:00
Although I have purchased it many times, it is not a defective item nor a good product.
This review is about item#10322575.
Tire replacement operation
4
From Japan
On 2015-07-24 13:23:30
After all, Pacific's products are not out of the reach. You can use it with confidence.
This review is about item#10322566.
Tire exchange
4
From Japan
On 2015-02-05 13:29:27
You can use it.
This review is about item#10322575.
Exchange at the time of air leakage from valve core
4
From Japan
On 2013-12-05 20:37:34
You can trust Pacific products. It can be used without difficulty.
This review is about item#10322566.
Maintenance of motorcycles
3
From Japan
On 2013-09-03 17:05:57
I think that it is good because it can be exchanged every time I run.
This review is about item#10322575.
I exchange it every time the tire is exchanged.
5
From Japan
On 2010-12-14 13:21:02
I am satisfied.
This review is about item#10322566.

Related Products