Buy more than* S$200* and get FREE SHIPPING

Snap-In Valve

4.44 (59)
Maximum Working Pressure (kPa)
450
...see all>
Product Options
ADD TO CART
Width (phi mm) Type Overall Length (mm) Material Application Compatible Rim holes (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (phi mm) Type Overall Length (mm) Material Application Compatible Rim holes (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19/15 General core 42 Gum For passenger cars phi11.5 1Bag(100PC) 1 TR-413(CL) 44600437 87.99 SGD
In stock
19/15 Heat-resistant core 42 Gum For passenger cars phi11.5 1Bag(100PC) 1 TR-413 (heat-resistant) 44600446 84.99 SGD
In stock
19/15 - 49 - - phi11.5 1bag(100pc) 1 TR-414(CL) 23247087 81.99 SGD
In stock
19/15 General core 42 Rubber For passenger cars phi 11.5 1Bag(100PC) 1 TR-413 10322593 60.99 SGD
In stock
19/15 General core 42 Rubber For passenger cars phi 11.5 1Bag(100PC) 1 TR-413AC 32987622 189.99 SGD
In stock
19/15 General core 49 Rubber For passenger cars phi 11.5 1Bag(100PC) 1 TR-414 10322602 73.99 SGD
In stock
24/19 General core 42 Rubber For passenger cars phi16 1Bag(100PC) 1 TR-415 10322611 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 5
3 star 5
2 star 2
1 star 3
Review Rating: 4.44
59 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2017-11-26 11:32:31
I purchased the same thing at 100 yen / book, so it got much cheaper. I will repeat.
This review is about item#44600437.
Exchange at the same time when replacing tires.
5
From Japan
On 2017-11-13 12:55:04
Since the proper brand is good, it is appreciated if you can purchase it a little cheaper.
This review is about item#10322593.
Tire exchange
4
From Japan
On 2017-11-06 09:01:18
I think whether it is okay to use it without problems for the price.
This review is about item#10322593.
Tire change
5
From Japan
On 2017-10-21 00:11:37
Always replace valve at tire change. I use it every time.
This review is about item#10322593.
Tire change
5
From Japan
On 2017-09-25 17:52:15
I forgot how many times I have purchased but I am satisfied with the price and quality.
This review is about item#10322593.
Every time a tire is exchanged
5
From Japan
On 2017-07-29 10:02:07
Price is also cheap, quality is no problem. It is saved because we can provide it cheaply to our customers.
This review is about item#10322593.
Tire change
1
From Japan
On 2016-12-20 23:21:53
It was a product different from the photo image. Rubber firmly seems to leak air, so I am anxious. Is not it an aged deterioration product?
This review is about item#10322593.
Tire change
5
From Japan
On 2016-11-25 09:51:55
Although I have purchased it many times, there is no defective one as well.
This review is about item#10322593.
To earn the trust at the tire change
5
From Japan
On 2016-11-22 12:32:39
When exchanging the tires I stole the air valve after exchanging the air valves to make the customer angry by causing the air escape trouble so basically, the valves which do not understand the exchange history at the time of tire exchange are doing all exchanges. In doing so, it is more suitable for people who want to get reliable and reliable with domestic products made by PACIFIC = Pacific Industry, rather than leaving anxiety concerning Korea or Chinese made in translation. Until now, I have used it for several years at our shop but the air bubble trouble is zero and it is completely zero! It is! This will be more reliable than the price, performance.
This review is about item#10322593.
Tire change
5
From Japan
On 2016-11-18 14:29:06
I exchange it at the same time when changing tires. I am using with confidence without problems such as air leaks.
This review is about item#10322593.

Related Products