Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Nail Staking Machine

4.62 (8)
Inner Diameter (phi mm)
7
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Dimension (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Dimension (mm) Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 420 Diameter Small diameter 1PC 1 420 diameter 10406444 42.99 SGD
In stock
7 170 Small diameter - 1PC 1 170 Small-diameter 10406365 19.99 SGD
In stock
- 220 Small diameter Small diameter 1PC 1 220 Small-diameter 10406374 25.99 SGD
In stock
- 300 Small diameter Small diameter 1PC 1 300 small diameter 10406383 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Work in construction work
5
From Japan
On 2017-12-07 18:31:32
The work of a narrow place (about 2 cm depth 15 cm) was very good
This review is about item#10406374.
Narrow site
5
From Japan
On 2016-04-14 23:12:51
It is convenient to nail in a narrow place.
This review is about item#10406383.
In a narrow place, a nail clipper
4
From Japan
On 2016-04-13 15:21:16
Once you get used to it, it's okay, but stainless steel nails, etc. do not stick to the magnet, so it will be a bit painful.
This review is about item#10406374.
Nail tightening of wood flooring
3
From Japan
On 2014-10-12 13:41:55
I bought it for tightening the nail of the wood flooring. It was wide and was not usable for nail tightening of flooring, but because it was easy to strike, I think that it is a very good product if the widths match.
This review is about item#10406365.
Furniture work etc for formwork etc.
5
From Japan
On 2014-03-06 17:24:55
I've been looking for it for years since construction work on a corner after rebar assembling at the formwork work. I am looking forward to using it after a few days.
This review is about item#10406374.
Electrical construction
5
From Japan
On 2013-10-03 21:32:30
There are various lengths and the best
This review is about item#10406374.
Sleeve insert insert
5
From Japan
On 2013-08-22 10:51:33
Although it used the thing originally made by the ancestor for many years in difficult acquisition, buying two kinds at this opportunity because things with different lengths are different each time the making is different each time. Even if the length changes, it is the same product, it got no sense of incongruity at work. You can get it immediately when you want it, and you can also choose the length.
This review is about item#10406383.
Construction work and formwork construction.
5
From Japan
On 2011-02-27 17:29:52
It is quite difficult to sell at the shop front. It is a very convenient product for the construction of narrow places and places out of reach. Moreover, there are also kinds of caliber and length, and it is also good to choose.
This review is about item#10406401.

Related Products