Buy more than* S$200* and get FREE SHIPPING

Anchor Plier Hipper

4.50 (2)
Length (mm)
220
Accessories
Two anchors, concrete 2-prong plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP-200 10408885 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment wall mounting
4
From Japan
On 2017-10-08 14:32:48
Those coming from major manufacturers of electric and electronic tools are feeling of use, durability, etc. There is no doubt, but it will be a little burdensome for my work that has many moves. I bought a gun type thing once, but the strength of the pulling is weak, the mouthpiece is deformed It was a failure in doing. Hipper was a good impression when used in the past Replace. The structure is simple and light. There is no protrusion in the shape and it is easy to put in a waist bag. I have not used it for a long time, so 4 ☆. If it is sturdy 5 ☆.
This review is about item#10408885.
Used when installing security cameras indoors ceiling
5
From Japan
On 2017-06-05 16:42:24
The hippers are light and compact, convenient to carry, easy to use because they are simple to use, so they are very handy.
This review is about item#10408885.

Related Products