Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Analog Weighing Scale K-1

Dimensions (Height H x Width W x Depth D) (mm)
280x174x274
...see all>
Product Options
ADD TO CART
Scale Plate Diameter (phi mm) Weighing Plate Dimension (mm) Weight (kg) Measurement Plate (mm) Scale Interval (g) Working Range Scale (mm) Weighing (kg) TKG Part Number (2015) TKG Part Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Plate Diameter (phi mm) Weighing Plate Dimension (mm) Weight (kg) Measurement Plate (mm) Scale Interval (g) Working Range Scale (mm) Weighing (kg) TKG Part Number (2015) TKG Part Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 210x210 20 200g to 10kg 205 - - -   1PC 1 10 10400765 149.99 SGD
Shipped after 2018-05-07
- - - 210x210 20 200g to 8kg 205 8 - -   1PC 1 8 10400756 119.99 SGD
Shipped after 2018-05-08
205 210x210 2.6 - 2 20g-800g - 0.8 5-0487-0201 4-0472-0201   1pc(s) 1 K-08 88810346 139.99 SGD
Shipped after 2018-05-01
205 210x210 2.6 - 10 100g-5kg - 5 5-0487-0204 4-0472-0204   1pc(s) 1 K-5 88810373 129.99 SGD
In stock
- - - 210x210 50 500g to 12kg 205 - - -   1PC 1 12 10400774 119.99 SGD
Shipped after 2018-05-08
- - 2.6 210x210 10 100g - 4kg 205 4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4 10400747 119.99 SGD
Shipped after 2018-05-08
- - - 210x210 5 5g to 2kg 205 2 - -   1PC 1 2 10400731 119.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products