Buy more than* S$200* and get FREE SHIPPING

Cannonball Arm Scissors Zylon

2.67 (3)
2015 Trusco Published Pages
2 0650, 2 0650
2014 TRUSCO Published Page
2-0621
Hardness HRC
58+/-2, 58+/-2, 58+/-2
U-Shaped Saw Blade Cutting Capacity
Aluminum wire: 2mmphi below , Rope Various: 10mmphi below , Coaxial cable: 5C (Shindo 1mmphi below) , Vinyl cab tire: VCT4x2mm2 , Sensing / cotton coated cord: various , Aluminum wire: 2mmphi. below. Rope Various: 10mmphi. below. Coaxial Cable: 5C (Sindhu 1mmphi. below). Vinyl cab tire: VCT4x2mm2. Sensing / cotton coated cord: Various, Aluminum wire: 2mmphi or less Various types of ropes: 10mmphi or less Coaxial cable: 5C (core copper 1mmphi or less) Polyvinyl cab tire: VCT4x2mm2 Wire core, cotton insulation cord: various
Saw Blade Cutting Capacity
Nylon / Kevlar fiber: various , Hensosen / flat woven copper wire: various , Leather / cork board: 5mm or less , Pure aluminum plate: 0.5mm or less , PP plate / polycarbonate material: 1.2mm or less , Nylon / Kevlar fiber: various. Henso-sen / flat woven copper wire: various. Leather / cork board: 5mm or less. Pure aluminum plate: 0.5mm or less. PP plate / polycarbonate material: 1.2mm or less, Nylon / Kevlar fibers: various Braided wire, plain woven copper wire: various Leather and cork Board: 5mm or less Pure aluminum plate: 0.5mm or less PP plate, polycarbonate material: 1.2mm or less
Weight (g)
125 (by cap), 125 (by cap), 125 (excluding cap)
Overall Length (mm)
205, 205, 205
Material
Cutting edge / SUS6 (6A) , Handle / ABS resin, elastomer , Cutting edge / SUS6 (6A). Handle / ABS resin, elastomer, Cutting edge /SUS6(6A) Handle/ABS resin, elastomer
TRUSCO Part Number
360-4098, 360-4098, 360-4098
Caution
Cutting performance is for reference only. Number will differ from how it is used. Do not use for objects above its cutting performance. The blade could be damaged., Cutting performance is for reference only. Number will differ from how it is used. Do not use for objects above its cutting performance. The blade could be damaged., Cutting capacity is a helpful guide.Please note that the figures depend on the usage. Do not use on items beyond the cutting capacity.May cause damage to the blade part.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-51 10322672 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Cutting of wire and cloth
5
From Japan
On 2016-02-15 17:53:16
Sharpness is good best. You can accurately cut the place that is aimed without slipping things off.
This review is about item#10322672.
Cutting of hemp rope
2
From Japan
On 2012-04-05 08:40:59
Sharpness's good, but part of the possession, the strength is weak, broken. (Exit. Cracking. → are using to repair with a bond) We want to improve handle the material and fixing method and the like. Since the saw blade of the knife is like no other company, it plans to purchase continues, but it is not good enough.
This review is about item#10322672.
Plastic tape, aluminum tape, cutting of the silicon tube.
1
From Japan
On 2010-10-14 01:12:11
Hard things had to take care to not cut, but has become not cut immediately.
This review is about item#10322672.

Related Products