Buy more than* S$200* and get FREE SHIPPING

Cannonball Arm Tweezers

5.00 (2)
2015 Trusco Published Pages
1 2319
Knob (g) load
About 150, About 150
Plate Thickness (mm)
2.2, 2.2
Weight (g)
24, 24
Overall Length (mm)
125, 125
Width (mm)
9, 9
Material
Made of stainless steel SUS304, Made from stainless steel SUS304
...see all>
Product Options
ADD TO CART
Tip Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5, 0.5 Type tapered, Fine tip type 355-8517, 355-8517 1PC 1 PT-16 10322681 16.99 SGD
Shipped after 2018-01-22
1.3, 1.3 Earlier flat type, Type of flat point 355-8525, 355-8525 1PC 1 PT-17 10322697 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering, repair precision work
5
From Japan
On 2015-09-08 16:17:05
Since there is rigidity at the tip, there is no such thing as pinching small parts. However the tweezers' spring itself is soft and hands are not tiring. I purchase both using a thin and sharp pointed type and a flat type. It seems easy to use for bead work.
This review is about item#10322697.
Base chip removal
5
From Japan
On 2011-08-11 12:03:39
There are few rebounds, there are scenes that are easy to use and difficult to use. Because the rigidity is solid, there are cases in which you have to work carefully in a certain way but if you use it according to the application it is a very good product. Alignment accuracy is made high.
This review is about item#10322697.

Related Products